Polar White Seaboard Grip-X Sheet, 0.750 X 54.000 X 96.000 ( Each)

  • Mfr # SSEAPW.750X54.000X96.000GRIPX

  • Zoro # G200913589


product price:  $488.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Width
54
Length
96
Weight
162
Material
Seaboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEAPW.750X54.000X96.000GRIPX
Zoro #
G200913589
UPC #
-
Country of Origin
Multiple

Dimensions

Width
54
Length
96
Height
0.75

Details

Color
White
Weight
162
Material
Seaboard
Specific Gravity (73 Deg: g/cm3)
1.1

Description

SeaboardTM Grip-XTM Slip Resistant High-Density Polyethylene (HDPE) Grip-X is a UV stabilized high density polyethylene (HDPE) sheet formulated to meet demanding conditions of the marine industry. Grip-X is manufactured with a special surface treatment and stipulated pattern to achieve a slip resistant surface as compared with the standard surface and other high density polyethylene marine grade products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.