Zoro Homepage

Polycarbonate Rems 25 LB 6 X 6 Min, Remnant Pack, 25 Lbs Package

  • Mfr # REMPACK-PC25LB6X6MIN-LB

  • Zoro # G100935841


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Weight
27
Height
8
Width
8
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REMPACK-PC25LB6X6MIN-LB
Zoro #
G100935841
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8
Width
8
Length
8

Details

Material
Plastic
Weight
27

Description

At Professional Plastics, we do a LOT of cutting. As a result, we generate a huge amount of remnants. Over 90% of those remnants are eventually recycled, while the remaining 10% are sold to the public. These off-cuts are generally used for material testing and qualification by engineers and designers. Materials include: Acetal, Nylon, Acrylic, PVC, UHMW, Polycarbonate, ABS, and many more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.