Zoro Homepage

Polyimide 38 L, 0.5 W

  • Mfr # RPIM7001-.500X38.000

  • Zoro # G100931515


product price: $1,340.99
/ea
Free Shipping & Returns

Key Features

Material
Polyimide
Length
38
Width
0.5
Height
0.5
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPIM7001-.500X38.000
Zoro #
G100931515
UPC #
-
Country of Origin
Multiple

Dimensions

Length
38
Width
0.5
Height
0.5

Details

Material
Polyimide
Weight
1
CoLT Expansion (x 10-5 in./in./Deg:F)
2.7
Dielectric Strength (volts/mil)
450
Tensile Strength (psi @ 73 Deg;)
12500
Tensile Elongation at Break (% @ 73 Deg: F)
7.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.15
Max. Recommended Use Temp (Deg:F)
550
Flexural Strength (psi @ 73 Deg: F)
15200
UL94 Flammability Rating Method: UL 94
V-0
Heat Deflection Temp. (264 psi) Deg:F
682
Specific Gravity (73 Deg: g/cm3)
1.43

Description

Meldin® 7001 Rods, Plates & Parts offer superior mechanical properties & high chemical resistance. Meldin polyimide is ideal for electrical and thermal insulating applications. More ductile than ceramics, and lighter weight than metals, Meldin® 7001 is an excellent choice for structural parts in aerospace and other applications where metal replacement is desirable. In Semiconductor Wafer Processing applications, the plasma etch rate of Meldin® 7001 is 10% to 20% lower than Vespel® SP-1 providing superior performance over time. (contact us for complete details). For IC Test Sockets & Probe Test Heads, Meldin® 7001 is also an excellent replacement for Vespel® SP-1. Meldin 7000 products feature Continuous Operational Temperatures up to 550oF (260oC) and Intermitting Operation up to 900oF , while holding tight tolerances of ±0.001 in. on both ODs and IDs. Meldin 7001 is suitable for high-temperature structural, high-purity semiconductor, & plasma welding applications. Meldin Plates are Compression Molded & Meldin Rods are Isostatically Molded (ISO) Meldin DF Parts are Direct Formed. (contact us for custom quotes) Typical Applications: Wafer Clamp Rings & Screws, IC Test Sockets & Nests, Plasma Torch Tips, Bearings, Seals, Insulators, Thrust Washers, Semicon Insulator Bushing, Hot Runner Insulator Stocked in Professional Plastics USA, Singapore & Taiwan Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.