Zoro Homepage

Protective Shield - Full Face, Splash-Proof Shield Each

  • Mfr # FACE-SHIELD-A1

  • Zoro # G600935815


product price: $0.43
/ea
Sold in multiples of 25 for $10.75

Key Features

Material
CLEAR PETG PLASTIC
Length
2
Width
2
Height
2
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FACE-SHIELD-A1
Zoro #
G600935815
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2
Width
2
Height
2

Details

Material
CLEAR PETG PLASTIC
Weight
1
Specific Gravity (73 Deg: g/cm3)
2

Description

Splash Shield For Face - clear protective shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.