Red-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 Each
- Mfr # SKHS200RDBK.236X39.000X79.000
- Zoro # G400913471
product price:Â
$
1,915.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Micarta
Length
79
Height
0.236
Width
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKHS200RDBK.236X39.000X79.000
- Zoro #
- G400913471
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 79
- Height
- 0.236
- Width
- 39
Details
- Color
- Red
- Material
- Micarta
- Weight
- 61
- Specific Gravity (73 Deg: g/cm3)
- 2.2
Description
Micarta KHS200 Knife Handle Stock is a sturdy, durable phenolic laminate for knife handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.