Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Red Cast Nylon RX Sheet, 0.250 X 24.000 X 48.000 Each
- Mfr # SNYLRXRD.250X24.000X48.000CAST
- Zoro # G600913639
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Weight
20
Width
24
Height
0.25
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLRXRD.250X24.000X48.000CAST
- Zoro #
- G600913639
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Red
- Weight
- 20
- Material
- Nylon
Dimensions
- Width
- 24
- Height
- 0.25
- Length
- 48
Description
NYCAST® RX (Red) is a solid lubricant-filled cast nylons designed to provide low coefficient of friction and superior wear resistance, making it an excellent choice in high-load, low-speed applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.