Red Cast Nylon RX Sheet, 0.500 X 24.000 X 48.000 ( Each)

  • Mfr # SNYLRXRD.500X24.000X48.000CAST

  • Zoro # G100913528


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Height
0.5
Material
Nylon
Width
24
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNYLRXRD.500X24.000X48.000CAST
Zoro #
G100913528
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Width
24
Length
48

Details

Color
Red
Material
Nylon
Weight
40

Description

NYCAST® RX (Red) is a solid lubricant-filled cast nylons designed to provide low coefficient of friction and superior wear resistance, making it an excellent choice in high-load, low-speed applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.