
Red Sanatec Cutting Board, 0.500 Thick, 24 X 48
Mfr # SHDCBRD.500V-24X48
Zoro # G200935796
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Length
48
Width
24
Material
Cutting Board
Color
Red
Weight
88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHDCBRD.500V-24X48
Zoro #
G200935796
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Width
24
Height
0.5
Details
Material
Cutting Board
Color
Red
Weight
88
Specific Gravity (73 Deg: g/cm3)
1
Description
SanatecTM HDPE Cutting boards are available in six different colors that stand to identify certain food groups. These cutting boards are made of SanatecĀ®, a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Our color coded cutting boards meet FDA and Federal Specifications, are approved by National Sanitation Foundation and are accepted by U.S. and Canadian Departments of Agriculture. Edges are standard saw-cut edges. Can also be Routed for Beveled Edges & Custom Engraving & Designs. (extra labor costs would apply)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.