Red Urethane 85D PP-1052 HD, 3.000 X 16.000 X 60.000 Each

  • Mfr # SURERD85D3.000X16X60PP1052HD

  • Zoro # G700932332


product price:  $1,050.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Weight
93
Height
3
Width
16
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURERD85D3.000X16X60PP1052HD
Zoro #
G700932332
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3
Width
16
Length
60

Details

Color
Red
Weight
93
Specific Gravity (73 Deg: g/cm3)
0.85

Description

PP-1052 HD Pattern Plank is a polyurethane board that is designed for machining extremely durable and wear resistant foundry patterns, core boxes and other tools that require high wear and impact resistance. PP-1052 HD is a harder, more dense, rigid and less costly version of its predecessor PP-1052 Pattern Plank. This plank is a tough, cost effective alternative to metal. Its tough, high-impact resistant properties will produce dimensionally stable tools. PP-1052 HD Pattern Plank Applications: Applications include prototype and low-volume to high volume foundry patterns, core boxes, match plates, gating and risering. Other uses include metal forming, hammer forming, stretch press dies, hemming bucks and hydroform tooling. Sheet Sizes:Standard 16" x 60" sheets in 2", 3" and 4" thicknesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.