Red#2423 Cast Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.000 [Ea
- Mfr # SACRRD2423.500X48.000X96.000CP
- Zoro # G700907927
product price:Â
$
1,319.99
/ea
Key Features
Color
Red
Width
48
Material
Plexiglass
Length
96
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRRD2423.500X48.000X96.000CP
- Zoro #
- G700907927
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Red
- Material
- Plexiglass
- Weight
- 103
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Dielectric Strength (volts/mil)
- 400
- FDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 200
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Specific Gravity (73 Deg: g/cm3)
- 1.18
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.5
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.