Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000
- Mfr # SACRRD2423.125X48.000X96.000EP
- Zoro # G100909804
product price:Â
$
291.99
/ea
Key Features
Color
Red
Material
Plexiglass
Width
48
Height
0.125
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRRD2423.125X48.000X96.000EP
- Zoro #
- G100909804
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Red
- Material
- Plexiglass
- Weight
- 26
- Dielectric Strength (volts/mil)
- 400
- Tensile Strength (psi @ 73 Deg;)
- 8000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
Dimensions
- Width
- 48
- Height
- 0.125
- Length
- 96
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.