Zoro Homepage

Resin, 55 LB Box, Black ABS General Purpose 4 Izod Box

  • Mfr # RESABSBKGP4IZOD-55LBBOX

  • Zoro # G800944914


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Weight
58
Height
12
Color
Black
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RESABSBKGP4IZOD-55LBBOX
Zoro #
G800944914
UPC #
-
Country of Origin
Multiple

Dimensions

Height
12
Width
12
Length
12

Details

Material
ABS
Weight
58
Color
Black
Specific Gravity (73 Deg: g/cm3)
1.05

Description

ABS plastic resin commonly used for injection molding applications. ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.