Zoro Homepage

Rexolite 72 L, 2 W

  • Mfr # RREX1.000X96.000-1422

  • Zoro # G100931850


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Rexolite
Length
72
Width
2
Height
1
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RREX1.000X96.000-1422
Zoro #
G100931850
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
2
Height
1

Details

Material
Rexolite
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.05

Description

Rexolite® is a unique cross linked polystyrene microwave plastic. Rexolite® is often used for high-frequency circuit substrates, microwave components, and lenses with acoustic, optical and radio-frequency applications. Two different forms were originally available: Rexolite® 1422 and Rexolite® 2200 (2200 is a fiberglass reinforced version of 1422). REXOLITE 1422: Thermoset cross-linked styrene copolymer. Combination of good physical and excellent electrical properties including low loss and stable dielectric constant makes this material suitable for use in microwave lenses as well as for precision components. * Note: Rexolite 1422 meets requirements of L-P-516A (Type E2) formerly MIL-P-77 (Type E-2) REXOLITE 2200 has been discontinued - Thermoset cross-linked styrene copolymer with glass mat reinforcement to provide greater temperature stability and strength. Highly suited for missile and other applications where extreme cold, thermal shock and mechanical stress are encountered. Used principally for printed circuit boards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.