
Richlite 1000 Sheet, 0.500 Thick, 60 X 120
Mfr # SRICH.500-60X120
Zoro # G900914152
product price: $3,099.99
/eaKey Features
Width
60
Length
120
Height
0.5
Material
Richlite
Weight
232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRICH.500-60X120
Zoro #
G900914152
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60
Length
120
Height
0.5
Details
Material
Richlite
Weight
232
Specific Gravity (73 Deg: g/cm3)
1.7
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.