Richlite 1000 Sheet, 1.000 Thick, 48 X 120
- Mfr # SRICH1.000-48X120
- Zoro # G300914226
product price:
$
3,682.99
/ea
Key Features
Height
1
Length
120
Weight
463
Material
Richlite
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRICH1.000-48X120
- Zoro #
- G300914226
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 1
- Length
- 120
- Width
- 48
Details
- Weight
- 463
- Material
- Richlite
- Specific Gravity (73 Deg: g/cm3)
- 1.7
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.