Zoro Homepage

Richlite 1000 Sheet, 1.250 Thick, 48 X 144

  • Mfr # SRICH1.250-48X144

  • Zoro # G000914113


product price: $5,855.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Height
1.25
Width
48
Length
144
Material
Richlite
Weight
579
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRICH1.250-48X144
Zoro #
G000914113
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.25
Width
48
Length
144

Details

Material
Richlite
Weight
579
Specific Gravity (73 Deg: g/cm3)
1.7

Description

Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.