Zoro Homepage

Richlite 1000 Sheet, 2.500 Thick, 48 X 120

  • Mfr # SRICH2.500-48X120

  • Zoro # G800914429


product price: $8,798.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Height
2.5
Length
120
Weight
1157
Material
Richlite
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRICH2.500-48X120
Zoro #
G800914429
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2.5
Length
120
Width
48

Details

Weight
1157
Material
Richlite
Specific Gravity (73 Deg: g/cm3)
1.7

Description

Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.