![Professional Plastics Royal Blue #G600 Glitter Cast Acrylic, 0.125 X 48.000 X 96.000 [Each] SACRRBLG600.125X48.00X96GLITCF - main](https://www.zoro.com/static/cms/product/large/Professional Plastics Inc_209885xx0xxfull.png)
Royal Blue #G600 Glitter Cast Acrylic, 0.125 X 48.000 X 96.000 [Each]
Mfr # SACRRBLG600.125X48.00X96GLITCF
Zoro # G500910318
product price:Â $769.99
/eaKey Features
Color
Royal Blue
Weight
29
Width
48
Height
0.125
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SACRRBLG600.125X48.00X96GLITCF
Zoro #
G500910318
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.125
Length
96
Details
Color
Royal Blue
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Acrylic Sheet - Glitter Filled. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Glitter (as shown here) - Marble - Stipple (P30) - Granite - Pearls - Fluorescent - Stained Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.