Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 5" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1816
  • Zoro # G200425433

product price: 
$
96.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1816
Zoro #
G200425433
UPC #
193005091590
Country of Origin
United States

Dimensions

Plastic Thickness
3/8 in
Plastic Width
5"
Plastic Length
24"
Nominal Size
5 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Machinability
Not Rated
Water Absorption Rating
Good
Tensile Strength Rating
Good
Shape
Rectangular
Friction Coefficient
0.2
Grade
Standard
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.034/-0.009 in
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Weight
1.94 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.