Sandshade Starboard Sheet, 0.250 X 54.000 X 96.000 ( Each)

  • Mfr # SSTARSS.250X54.000X96.000

  • Zoro # G100909705


product price:Ā  $275.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
0.25
Width
54
Length
96
Weight
48
Material
StarBoard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTARSS.250X54.000X96.000
Zoro #
G100909705
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
54
Length
96

Details

Weight
48
Material
StarBoard
Specific Gravity (73 Deg: g/cm3)
0.96

Description

King StarBoardĀ® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,TM the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.