Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semitron 12 L, 1.5 W

  • Mfr # RACESD2251.500Q

  • Zoro # G100932338


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Semitron
Length
12
Width
1.5
Height
1.5
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACESD2251.500Q
Zoro #
G100932338
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.5
Height
1.5

Details

Material
Semitron
Weight
2
Heat Deflection Temp. (264 psi) Deg:F
225
CoLT Expansion (x 10-5 in./in./Deg:F)
9.3
Max. Recommended Use Temp (Deg:F)
180
Flexural Strength (psi @ 73 Deg: F)
6000
UL94 Flammability Rating Method: UL 94
H-B
Tensile Elongation at Break (% @ 73 Deg: F)
10
Specific Gravity (73 Deg: g/cm3)
1.33
Tensile Strength (psi @ 73 Deg;)
6100

Description

Semitron® ESd 225 Acetal Sheets & RodsSemitron® ESd products are inherently dissipative and electrically stable unlike many other "dissipative" plastic shapes. They do not rely on atmospheric phenomena to activate, nor are surface treatments used to achieve dissipation. Static electricity is dissipated through these products as readily as it is dissipated along the surface. All of these products dissipate 5 KV in less than 2 seconds per Mil-B-81705C. Surface Resistivity of 109 to 1010 Ohms per square Note: Maximum Operating Temperature is 190°F (82°C ) For higher operating temperatures, consider other materials in the Semitron family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.