
Semitron 520HR SD Torlon Sheet, 0.375 X 12.000 X 12.000 ( Each)
Mfr # SSEM520.375X12.000X12.000
Zoro # G600914131
product price: $1,903.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Height
0.375
Material
Semitron
Weight
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSEM520.375X12.000X12.000
Zoro #
G600914131
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
12
Height
0.375
Details
Material
Semitron
Weight
4
Tensile Strength (psi @ 73 Deg;)
12000
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.58
Tensile Elongation at Break (% @ 73 Deg: F)
3
Heat Deflection Temp. (264 psi) Deg:F
520
CoLT Expansion (x 10-5 in./in./Deg:F)
2.35
Dielectric Strength (volts/mil)
475
Flexural Strength (psi @ 73 Deg: F)
20000
Max. Recommended Use Temp (Deg:F)
500
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.48
Description
Semitron® ESd 520HR has an industry first combination of electrostatic dissipation (ESd), high strength and heat resistance. This new ESd material is ideal for making nests, sockets and contactors for test equipment and other device handling components. The key features of 520HR are its unique ability to resist dielectric breakdown at high voltages (>100V). Typical carbon fiber enhanced products become irreversibly more conductive when exposed to even moderate voltage. Only Semitron® ESd 520HR maintains its performance throughout the voltage range, while offering the mechanical performance needed to excel in demanding applications.IC Device Testing Fixtures A test fixture manufacturer recently began using Semitron ESd 520HR that combines electrostatic dissipation (ESD) and high mechanical strength, to make integrated circuit test heads. The high mechanical strength of Semitron® ESd 520HR results in longer useful life of the test heads and, thus, greater units (tested) per hour. Semitron ESd 520HR is the first product to reliably meet all physical performance needs for test nests, sockets and contactors, combined with ESd performance. It is both ESd (surface resistivity of 1010 to 1012 ohms/square) and has sufficient resistance to minimize the risk of leakage (cross-talk). Also significant is the ability of Semitron ESd 520HR to retain its surface resistivity at electrical forces greater than 100 volts.Available from USA, Singapore and Taiwan stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.