Semitron 520HR SD Torlon Sheet, 0.500 X 12.000 X 12.000 ( Each)

  • Mfr # SSEM520.500X12.000X12.000

  • Zoro # G000914182


product price:  $4,149.99
/ea
Free Shipping & Returns

Key Features

Material
Semitron
Weight
5
Length
12
Width
12
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSEM520.500X12.000X12.000
Zoro #
G000914182
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
0.5

Details

Material
Semitron
Weight
5
Tensile Strength (psi @ 73 Deg;)
12000
Specific Gravity (73 Deg: g/cm3)
1.58
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.48
Heat Deflection Temp. (264 psi) Deg:F
520
Max. Recommended Use Temp (Deg:F)
500
Flexural Strength (psi @ 73 Deg: F)
20000
CoLT Expansion (x 10-5 in./in./Deg:F)
2.35
Tensile Elongation at Break (% @ 73 Deg: F)
3
Dielectric Strength (volts/mil)
475
UL94 Flammability Rating Method: UL 94
V-0

Description

Semitron® ESd 520HR has an industry first combination of electrostatic dissipation (ESd), high strength and heat resistance. This new ESd material is ideal for making nests, sockets and contactors for test equipment and other device handling components. The key features of 520HR are its unique ability to resist dielectric breakdown at high voltages (>100V). Typical carbon fiber enhanced products become irreversibly more conductive when exposed to even moderate voltage. Only Semitron® ESd 520HR maintains its performance throughout the voltage range, while offering the mechanical performance needed to excel in demanding applications.IC Device Testing Fixtures A test fixture manufacturer recently began using Semitron ESd 520HR that combines electrostatic dissipation (ESD) and high mechanical strength, to make integrated circuit test heads. The high mechanical strength of Semitron® ESd 520HR results in longer useful life of the test heads and, thus, greater units (tested) per hour. Semitron ESd 520HR is the first product to reliably meet all physical performance needs for test nests, sockets and contactors, combined with ESd performance. It is both ESd (surface resistivity of 1010 to 1012 ohms/square) and has sufficient resistance to minimize the risk of leakage (cross-talk). Also significant is the ability of Semitron ESd 520HR to retain its surface resistivity at electrical forces greater than 100 volts.Available from USA, Singapore and Taiwan stock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.