Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semitron Mds 100 Sheet, 0.197 X 19.700 X 19.700 Each

  • Mfr # SSEMMDS100.197X19.700X19.700

  • Zoro # G100914006


product price: $4,665.99
/ea
Free Shipping & Returns

Key Features

Width
19.7
Length
19.7
Weight
6
Height
0.197
Material
Semitron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEMMDS100.197X19.700X19.700
Zoro #
G100914006
UPC #
-
Country of Origin
Multiple

Dimensions

Width
19.7
Length
19.7
Height
0.197

Details

Weight
6
Material
Semitron

Description

Semitron® MDS 100 is a strong, stiff platform for applications such as: - Test sockets for semiconductor test and package equipment - Fixtures for electronics testing - Mounting points for precision diagnostic equipment - Positioning platforms for miniature motion control devices. With a Flexural Modulus (ASTM D790) in excess of 1,400,000 psi and extremely low moisture absorption (24 hr., ASTM D570) of .10%, Semitron MDS 100 delivers performance that solves engineering problems associated with uncontrolled application environments. Its low Coefficient of Linear Thermal Expansion (ASTM E831) of 1.1 x 10-5 also contributes to its remarkable stability. The Heat Deflection or softening temperature (ASTM D648) is 410° F (210° C). Engineers and designers of equipment that require precise, reliable tolerances will have more options for new or upgraded part designs with Quadrant's new Semitron® MDS 100 machining stock. Semitron MDS 100 sheet is available from stock in range of thicknesses from 1 mm to 6 mm (.04 to .236") in sheet sizes of 250 mm x 250 mm (9.84") and 500 mm x 500 mm (19.68"). Other thicknesses are possible. Available from Professional Plastics USA, Singapore & Taiwan Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.