Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Silver Eggcrate Louver, .500 Cube X 24 X 48 15 Sheet Case
- Mfr # SEGG.375X24X48SV.500CUBE-15PCS
- Zoro # G000914205
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Width
12
Height
12
Material
Lighting
Weight
27
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEGG.375X24X48SV.500CUBE-15PCS
- Zoro #
- G000914205
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Silver
- Material
- Lighting
- Weight
- 27
- Specific Gravity (73 Deg: g/cm3)
- 0.5
Dimensions
- Width
- 12
- Height
- 12
- Length
- 12
Description
Eggcrate Louvers - The eggcrate is an extremely versatile product with uses in lighting, signage, POP displays, HVAC ventilation, awning and many other applications. The open cell eggcrate greatly improves ventilation, resulting in lower operating temperatures, thus improving lamp performance and increasing ballast life. These louvers will not interfere with ceiling sprinkler systems and are destaticized to repel and retard dust accumulation. Our eggcrate is injection molded in a single piece for added strength and designed with ship-lap fit for a uniform appearance when panels are joined. Professional Plastics offers a full range of parabolic eggcrate louvers for lighting solutions. Available in White, Black & Silver Mettalic Sizes: 3/8" x 3/8" or 1/2" x 1/2" squares Standard Sheet Size: 23.75" x 47.75" 15 sheets per case SOLD IN CASE QUANTITIES ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.