Silver Mesh Lumicor Sheet, 0.250 X 48.000 X 96.000 Each

  • Mfr # SLUMI.250X48X96SILVERMESH

  • Zoro # G300907181


product price: $1,806.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Lumicor
Height
0.25
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLUMI.250X48X96SILVERMESH
Zoro #
G300907181
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
48
Length
96

Details

Color
Silver
Material
Lumicor
Weight
57
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Lumicor® blends the versatility of high performance resins with the vast world of decorative materials to bring light, texture and color to enhance any environment. Its unique decorative appearance is the result of a patented process that incorporates interesting core elements within clear resins. Lumicor® can be used in an endless variety of vertical, horizontal, and 3-dimensional applications including; furniture, wall partitions, countertops, cabinet doors, sinks, displays, light fixtures, ceiling tiles, shower doors, office relites, signs and shelving. Because Lumicor is made with high performance resins, it has excellent clarity, outstanding UV resistance and is easy to fabricate. It can be cut, drilled, routed, bonded, sanded and thermoformed using standard techniques. Furthermore, Lumicor is renewable. Surface scratches are easily removed using standard polishing discs to renew the finish to a matte or high gloss. Comes in Metallics, Neutrals, Patterns, Colorways, Embosses, Botanicals & Woodworks. Sheet Sizes: 48" x 96" (1220mm x 2440mm) & 60" x 120" (1523mm x 3048mm) Gauge Thickness: 1/16" - 1" (1.5mm to 25mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.