Sneeze Guard With Feet, 0.220 Thick X 36 Wide X 40 Tall - 20 X 12 Pas
- Mfr # FABSNEEZEGUARD-36X40
- Zoro # G800931648
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Height
8
Length
8
Weight
18
Width
8
Specific Gravity (73 Deg: g/cm3)
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FABSNEEZEGUARD-36X40
- Zoro #
- G800931648
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 18
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Height
- 8
- Length
- 8
- Width
- 8
Description
COVID-19 Shields from Professional Plastics. Countertop Sneeze Guards - Freestanding Countertop Plexiglass Sneezeguards (aka Coronavirus Shields) - Freestanding Acrylic Countertop Shields protect retail workers from infectious droplets from customer sneezes & coughs. In light of the coronavirus COVID-19, we are seeing a significant jump in demand for acrylic sheets for sneeze guards. These easy-to-assemble countertop sneeze guards are used in Convenience stores, Pharmacies, Urgent Care Centers & other public sites are using these shields to protect workers from spray and airborne spread of the virus. Plexiglass acrylic is Easily Cleaned (with warm soap & water - OR Novus 1 Cleaner), Transparent (for easy visibility), and 50% the Weight of glass. Our Freestanding Plexiglass Sneeze Guards are also easily assembled on-site (just slide three pieces together). For More Information see: Countertop Sneeze Guard Images, Sizes & Specifications Checkout Counter Sneeze Guards have STANDARD 12 INCH TALL x 20 INCH WIDE PASS-THRU openings to allow for checkout scanning of items. Smaller 4" Tall Pass-Thru openings are available by Clicking Here: Bank, Office, Nail Salon Sneeze Guards - 4 inch tall opening All Sizes Above are Stated in INCHES - The Professional Plastics name does NOT appear on this product. WE ALSO MAKE CUSTOM-SIZED SHIELDS TO YOUR SPECIFICATIONS - Send us your Sizes & we will Design & Fabricate for you
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.