Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sneezeguard Mtmc, 20W X 36H ( Each)

  • Mfr # FABB913ALUMSNZ--2036

  • Zoro # G200922246


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Weight
13
Width
6
Length
6
Height
6
Specific Gravity (73 Deg: g/cm3)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABB913ALUMSNZ--2036
Zoro #
G200922246
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6
Length
6
Height
6

Details

Weight
13
Specific Gravity (73 Deg: g/cm3)
2

Description

Premium Sneeze Guard with Metal Frame made in NY Facility. This durable, high-end sneeze guard is suited to hotels, offices, lounges, restaurants, and premium retail establishments. Available as shown or made to your custom-specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.