Zoro Homepage

Solid Polypropylene Balls, 0.250 Dia Solid Polypropylene BLS250PK Pa

  • Mfr # BALLPRO.250NA-SOLID-250PACK

  • Zoro # G100944928


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Balls-Plastic
Weight
6
Width
5
Height
5
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLPRO.250NA-SOLID-250PACK
Zoro #
G100944928
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5
Height
5
Length
5

Details

Material
Balls-Plastic
Weight
6

Description

Plastic Balls (solid thermoplastic balls) Professional Plastics supplies a broad range of industrial plastic balls used in bearings, rollers, and ball seal valves.a wide range of precision ground plastics and rubber balls. Low-weight, non conductive, corrosion and chemical resistant. These balls are being used in a wide variety of applications including check valves, flow and liquid level indicators, and unlubricated bearings. Please allow 10-14 days for shipping. Select Express Shipping option for faster service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.