Zoro Homepage

Solvent Applicator - 2 OZ, Applicator 2 OZ Each

  • Mfr # HAPPLICATOR-2OZ

  • Zoro # G400935831


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Applicator
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAPPLICATOR-2OZ
Zoro #
G400935831
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2

Details

Material
Applicator

Description

Adhesive Applicator Syringe - 2-oz Bottle Plasticator with standard 22-gauge metal needle. *Preferred by fabricators. Uses hypodermic-type needle to quickly and evenly apply thin water thin adhesives to plastics such as acrylic. Also available in 25 gauge & 18 gauge needles. Items sold on this page are APPLICATORS ONLY - Weld-On adhesives are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.