Zoro Homepage

Speed Tip SSD .156, Speed Tip SSD .156 Each

  • Mfr # HWELDTIP.156SSD-SEEYLE

  • Zoro # G900935836


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
1
Material
Welding
Height
1
Weight
1
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWELDTIP.156SSD-SEEYLE
Zoro #
G900935836
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1
Height
1
Length
1

Details

Material
Welding
Weight
1

Description

Seeyle Welding Tips Tips and barrels - 1/4" 18 NPS Fit any of Seelye's welders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.