
Spiced Fruitwood Kydex 152WG, 0.060 X 48.00 X 96.00 (16 Shts) ( Case)
Mfr # SKYD152WG.060X48X96SPCFRT16SHT
Zoro # G200910311
product price: $5,330.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Kydex
Weight
218
Height
0.06
Width
48
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SKYD152WG.060X48X96SPCFRT16SHT
Zoro #
G200910311
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.06
Width
48
Length
96
Details
Material
Kydex
Weight
218
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Kydex® 152WG CAPPED WOODGRAIN SHEET For Flat and Membrane Pressed Applications Super tough, durable Kydex® 152 WG sheet brings new dimensions to membrane pressers in: extensibility, rigidity, abrasion resistance, and fire retardancy. This high performance thermoplastic sheet is available in five aesthetically pleasing woodgrain patterns; each substrate color is custom matched to compliment the woodgrain cap. It rates Class 1/A when tested according to the ASTM E-84, the Steiner Tunnel test and V-0 when tested to UL Std. 94 testing. Applications: Exhibits and Displays - Store Fixture Components - Kiosk Housings - Contract Furniture Components Sold in Full Cases Online - 3 Case Minimum Order Cases: (.060" thick = 16 sheets per case) (.125" thick = 8 sheets per case) Items are offered with the Standard P1 Hair Cell Finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.