Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Ertalyte PET-P Sheet (Q), 1.500 X 24.000 X 48.000 ( Each)
- Mfr # SPETNA1.500X24.000X48.000Q
- Zoro # G500913555
product price:
$
2,440.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Width
24
Height
1.5
Material
Ertalyte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPETNA1.500X24.000X48.000Q
- Zoro #
- G500913555
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Ertalyte
- Weight
- 93
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- Flexural Strength (psi @ 73 Deg: F)
- 18000
- Max. Recommended Use Temp (Deg:F)
- 210
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- 3A Dairy Compliant
- Yes
- Dielectric Strength (volts/mil)
- 385
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- Tensile Strength (psi @ 73 Deg;)
- 12400
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.3
- USDA Compliant
- Yes
Dimensions
- Length
- 48
- Width
- 24
- Height
- 1.5
Description
Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.