Square Extruded Acrylic Tubes, 0.625 ID X .750 OD X 6FT16/CS Case

  • Mfr # TACRESQ.625X.750X72.000-16CASE

  • Zoro # G000910214


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Length
72
Weight
11
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACRESQ.625X.750X72.000-16CASE
Zoro #
G000910214
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
0.75
Height
0.75

Details

Material
Plexiglass
Weight
11

Description

Square acrylic tubes are available from Professional Plastics. These extruded plexiglass acrylic tubes are available in 8 standard sizes. Square tubes are sold in standard 6 foot lengths and sold in full cases only. See sizes and case quantities below. Sizes & Case Quantities: .250" OD x .125" ID x 6 Foot Long Square Acrylic Tubing - 54 pcs per case .375" OD x .250" ID x 6 Foot Long Square Acrylic Tubing - 64 pcs per case .500" OD x .375" ID x 6 Foot Long Square Acrylic Tubing - 36 pcs per case .750" OD x .625" ID x 6 Foot Long Square Acrylic Tubing - 16 pcs per case 1.00" OD x .875" ID x 6 Foot Long Square Acrylic Tubing - 9 pcs per case 1.25" OD x 1.00" ID x 6 Foot Long Square Acrylic Tubing - 28 pcs per case 2.00" OD x 1.75" ID x 6 Foot Long Square Acrylic Tubing - 12 pcs per case Note: Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.