Square Extruded Acrylic Tubes, 0.875 ID X 1.00 OD X 6FT 9/CS Case

  • Mfr # TACRESQ.875X1.000X72.000-9CASE

  • Zoro # G100910084


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Length
72
Height
1
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACRESQ.875X1.000X72.000-9CASE
Zoro #
G100910084
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1
Height
1

Details

Material
Plexiglass
Weight
9

Description

Square acrylic tubes are available from Professional Plastics. These extruded plexiglass acrylic tubes are available in 8 standard sizes. Square tubes are sold in standard 6 foot lengths and sold in full cases only. See sizes and case quantities below. Sizes & Case Quantities: .250" OD x .125" ID x 6 Foot Long Square Acrylic Tubing - 54 pcs per case .375" OD x .250" ID x 6 Foot Long Square Acrylic Tubing - 64 pcs per case .500" OD x .375" ID x 6 Foot Long Square Acrylic Tubing - 36 pcs per case .750" OD x .625" ID x 6 Foot Long Square Acrylic Tubing - 16 pcs per case 1.00" OD x .875" ID x 6 Foot Long Square Acrylic Tubing - 9 pcs per case 1.25" OD x 1.00" ID x 6 Foot Long Square Acrylic Tubing - 28 pcs per case 2.00" OD x 1.75" ID x 6 Foot Long Square Acrylic Tubing - 12 pcs per case Note: Extruded Acrylic material does not machine and polish as well as cast because of its lower-heat distortion point. It is ideal for reinforcing and decorative work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.