Tan Phenolic Trymer 3LB Foam Sheet, 2.000 X 48.000 X 96.000 ( Each)

  • Mfr # SFOAMPHEN2.000X48.000X96TAN3LB

  • Zoro # G200914135


product price:  $804.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Color
Tan
Width
48
Height
2
Weight
1046
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFOAMPHEN2.000X48.000X96TAN3LB
Zoro #
G200914135
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
2
Length
96

Details

Color
Tan
Weight
1046
Specific Gravity (73 Deg: g/cm3)
3

Description

TRYMER® Supercel Phenolic Insulation is a closed-cell rigid phenolic foam insulation supplied in the form of large buns for fabrication into pipe shells, curved segments, sheets, tank and vessel coverings, and other shapes for a variety of thermal insulation applications. It has a very low (good) thermal conductivity and an exceptionally low flammability. These properties make TRYMER Supercel Phenolic Insulation the ideal material for use as pipe insulation on chilled water lines operating in the air plenums of commercial buildings where flammability is the greatest concern but energy efficiency is still important and governed by codes. Bun yield dimensions of Trymer® Supercel are as follows: Table - Yield Dimensions of TRYMER Supercel Phenolic Insulation Trymer® Supercel Product Density - Width (inches) x Length (inches) x Height (inches), BF/bun Trymer® Supercel 2.50 LB Density 27" x 37" x 41.5" BF/bun = 287.9 Trymer® Supercel 3.75 LB Density 27" x 37" x 41.5" BF/bun = 287.9 Trymer® Supercel 5.00 LB Density 27" x 37" x 30.0" BF/bun = 208.1 Trymer® Supercel 7.50 LB Density 27" x 37" x 20.7" BF/bun = 143.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.