Zoro Homepage

Techtron 39.36 L, 1 W

  • Mfr # RPPSHPV1.000Q-3.28

  • Zoro # G000931806


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Techtron
Length
39.36
Width
1
Weight
2
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPPSHPV1.000Q-3.28
Zoro #
G000931806
UPC #
-
Country of Origin
Multiple

Dimensions

Length
39.36
Width
1
Height
1

Details

Material
Techtron
Weight
2
Flexural Strength (psi @ 73 Deg: F)
10500
Specific Gravity (73 Deg: g/cm3)
1.43
Dielectric Strength (volts/mil)
500
CoLT Expansion (x 10-5 in./in./Deg:F)
0.33
Max. Recommended Use Temp (Deg:F)
430
Tensile Elongation at Break (% @ 73 Deg: F)
5
UL94 Flammability Rating Method: UL 94
V-0
Heat Deflection Temp. (264 psi) Deg:F
240
Tensile Strength (psi @ 73 Deg;)
10900
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.1

Description

Techtron HPV is an extruded form of polyphenylene sulfide with reinforcement and internal lubricants, offering excellent wear resistance, strength, dimensional stability and chemical resistance. Techtron HPV is an ideal material for applications where standard engineering plastics (nylon, acetal, and polyesters) fall short, and advanced materials (polyimides, PEEK, and polyamide-imides) are over-engineered solutions. Note: Rods are sold in Standard 1 meter lengths (3.28 feet) (39.3 inches)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.