Techtron 39.36 L, 1.5 W
- Mfr # RPPSHPV1.500Q-3.28
- Zoro # G200931651
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Material
Techtron
Length
39.36
Width
1.5
Height
1.5
Weight
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPPSHPV1.500Q-3.28
- Zoro #
- G200931651
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Techtron
- Weight
- 4
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2.1
- Tensile Elongation at Break (% @ 73 Deg: F)
- 5
- Dielectric Strength (volts/mil)
- 500
- Max. Recommended Use Temp (Deg:F)
- 430
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 240
- Flexural Strength (psi @ 73 Deg: F)
- 10500
- Specific Gravity (73 Deg: g/cm3)
- 1.43
- Tensile Strength (psi @ 73 Deg;)
- 10900
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 0.33
Dimensions
- Length
- 39.36
- Width
- 1.5
- Height
- 1.5
Description
Techtron HPV is an extruded form of polyphenylene sulfide with reinforcement and internal lubricants, offering excellent wear resistance, strength, dimensional stability and chemical resistance. Techtron HPV is an ideal material for applications where standard engineering plastics (nylon, acetal, and polyesters) fall short, and advanced materials (polyimides, PEEK, and polyamide-imides) are over-engineered solutions. Note: Rods are sold in Standard 1 meter lengths (3.28 feet) (39.3 inches)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.