Zoro Homepage

Teflon Reducing Ferrules, TF-14316 1/4 Inch (10 Pcs) ( Package)

  • Mfr # HFERRULETFE-TF-14316-10PACK

  • Zoro # G800944921


product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns

Key Features

Height
4
Width
4
Weight
4
Material
Teflon
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFERRULETFE-TF-14316-10PACK
Zoro #
G800944921
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
4
Length
4

Details

Weight
4
Material
Teflon

Description

1/16'', 1/8" & 1/4" PTFE Ferrules - PTFE ferrules have an upper temperature limit of 250° C. Ferrules have precision-drilled IDs so there are no mold imperfections. The one-piece design does not require a back ferrule. PTFE is completely inert and does not stick to glass. Ferrules come in standard 10 piece packages except as noted. Please note for all ferrules: 0.3mm ID ferrules fit 0.18mm ID and narrower capillary columns 0.4mm ID ferrules fit 0.25mm ID capillary columns 0.5mm ID ferrules fit 0.32mm ID capillary columns 0.8mm ID ferrules fit 0.53mm ID capillary columns "Straight" ferrules are used for 1/16" OD tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.