Thermoplastic Black Art Worbla, 0.040 X 39.000 X 59.000 ( Each)

  • Mfr # SWORBLABA.040X39.000X59.000

  • Zoro # G300929121


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
4
Height
0.04
Length
59
Width
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWORBLABA.040X39.000X59.000
Zoro #
G300929121
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.04
Length
59
Width
39

Details

Color
Black
Weight
4
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Worbla Black Art Thermoplastic - Worbla's Black Art is a sister product to Worbla's Finest Art

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.