Thermoplastic Fine Art Worbla, 0.040 X 39.000 X 59.000 Each

  • Mfr # SWORBLAFA.040X39.000X59.000

  • Zoro # G800944990


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Width
39
Length
59
Weight
4
Height
0.04
Specific Gravity (73 Deg: g/cm3)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWORBLAFA.040X39.000X59.000
Zoro #
G800944990
UPC #
-
Country of Origin
Multiple

Dimensions

Width
39
Length
59
Height
0.04

Details

Weight
4
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Worbla's Finest Art is the first and original thermoplastic of the Worbla line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.