Tivar Hot UHMW Sheet, 0.125 X 48.000 X 120.000 Each

  • Mfr # SUHMWHOT.125X48.000X120.000

  • Zoro # G300913045


product price:  $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48
Weight
26
Height
0.125
Length
120
Material
Tivar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWHOT.125X48.000X120.000
Zoro #
G300913045
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.125
Length
120

Details

Weight
26
Material
Tivar
Heat Deflection Temp. (264 psi) Deg:F
116
Tensile Strength (psi @ 73 Deg;)
5800
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
300
CoLT Expansion (x 10-5 in./in./Deg:F)
190
Flexural Strength (psi @ 73 Deg: F)
3500
USDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
2300
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.94
Max. Recommended Use Temp (Deg:F)
275

Description

Tivar® H.O.T. (High Operating Temperature) is formulated to maintain key performance properties in an extended temperature range, Tivar® H.O.T.* will excel in a variety of industrial manufacturing environments where temperatures range up to 275° F, nearly 100° higher than competing UHMW-PE formulations. Tivar® H.O.T. reduces the oxidization rate of the material at higher temperatures thereby slowing material degradation and extending wear-life in chemical, elevated temperature and thermo-cycling environments. In many applications, Tivar® H.O.T. will last up to 10 times longer in higher temperature environments & has excellent wear & release characteristics TIivar® H.O.T. is also a great material for use in conveyor systems or other equipment that is frequently exposed to chemical washdowns in such industries as poultry/meat processing and packaging. It can be also be used in applications ranging from wearstrips for spiral conveyors in the baking industry to drag conveyor flights for moving bulk materials (corn) in grain elevators, or wearstrips for conveyor dryers in drying and dehydrating systems. TIivar® H.O.T. is Brite White and available in the following standard sizes: 48" x 120" (1220mm x 3050mm) sheets with gauges ranging from 1/16" (1.5mm) to 6.0" (152mm) and 48" x 240" sheets with gauges ranging from 3/4" to 3". Other sizes are available on request. It can also be extruded in a variety of standard and custom profiles. Extruded Rods sizes typically have a Minimum Order Quantity. Contact customer service to inquire about current availability. Thickness Tolerance: +/-10% Extruded Rods have a Minimum Order Quantity based on Diameter, & 6-8 Week Lead-Time. Contact customer service to inquire about current availability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.