Zoro Homepage

Torlon 4203 Balls, 0.500 Dia 100/PACKAGE Package

  • Mfr # BALLTOR4203.500-100PACK

  • Zoro # G100944935


product price: $570.99
/pk 100, $5.71/ea
Free Shipping & Returns

Key Features

Material
Torlon
Weight
5
Width
5
Length
5
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLTOR4203.500-100PACK
Zoro #
G100944935
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5
Length
5
Height
5

Details

Material
Torlon
Weight
5
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Torlon® balls are used for high-strength, wear-resistant ball bearings. Excellent for High-Load Recirculating Ball Bearings. Automotive Application: Torlon Check Balls for 4-Wheel-Drive Vehicle Transmissions The durability of high-torque automatic transmissions was improved when Chrysler product development engineers specified Torlon® poly(amide-imide) resin for the check balls. The resin was selected for multiple variations of three- and four-speed transmissions coupled to the Magnum Engine product line. The check balls withstand system pressures, and provide excellent sealing surfaces without causing metal damage, and without adverse reaction to transmission oil at temperatures approaching 300°F. Boating/Sailing Application: Headsail Roller Furlings: Torlon® ball bearings in each swivel carry the load so that the sail furls freely. An over center halyard attachment can distribute the load uniformly to each ball bearing, providing a smooth rotation. Small Boat Traveller Cars move freely, even under high non-vertical loads. Low-load dinghy cars use Delrin Bearings, while hi-load cars for large dinghies, keel boats and offshore boats to 27 ft (8m) use Torlon® balls to increase working load. Torlon balls provide maximum load carrying ability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.