Zoro Homepage

Torlon 4203 Sheet, 0.250 Thick, 12 X 12

  • Mfr # STOR4203.250-12X12

  • Zoro # G800906790


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Length
12
Height
0.25
Width
12
Weight
8
Material
Torlon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR4203.250-12X12
Zoro #
G800906790
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.25
Width
12

Details

Weight
8
Material
Torlon
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.41
Tensile Elongation at Break (% @ 73 Deg: F)
10
Dielectric Strength (volts/mil)
580
Flexural Strength (psi @ 73 Deg: F)
24000
Max. Recommended Use Temp (Deg:F)
500
CoLT Expansion (x 10-5 in./in./Deg:F)
1.7
Heat Deflection Temp. (264 psi) Deg:F
532
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
Tensile Strength (psi @ 73 Deg;)
18000

Description

Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets and Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore and Taiwan warehouses. Torlon 4203 is BROWN in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.