Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Torlon 4203 Sheet, 0.250 Thick, 12 X 36
- Mfr # STOR4203.250-12X36
- Zoro # G100906759
product price:
$
3,630.99
/ea
Free Shipping & Returns
Key Features
Weight
8
Material
Torlon
Height
0.25
Length
36
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STOR4203.250-12X36
- Zoro #
- G100906759
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.25
- Length
- 36
- Width
- 12
Details
- Weight
- 8
- Material
- Torlon
- Tensile Strength (psi @ 73 Deg;)
- 18000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.8
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 10
- Flexural Strength (psi @ 73 Deg: F)
- 24000
- Heat Deflection Temp. (264 psi) Deg:F
- 532
- Dielectric Strength (volts/mil)
- 580
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 1.7
- UL94 Flammability Rating Method: UL 94
- V-0
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Description
Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.