Zoro Homepage

Torlon 4203 Sheet, 1.250 Thick, 12 X 36

  • Mfr # STOR42031.250-12X36

  • Zoro # G600907195


product price: $13,952.99
/ea
Free Shipping & Returns

Key Features

Material
Torlon
Width
12
Weight
39
Length
36
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR42031.250-12X36
Zoro #
G600907195
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
36
Height
1.25

Details

Material
Torlon
Weight
39
Specific Gravity (73 Deg: g/cm3)
1.41
Max. Recommended Use Temp (Deg:F)
500
Heat Deflection Temp. (264 psi) Deg:F
532
UL94 Flammability Rating Method: UL 94
V-0
Tensile Elongation at Break (% @ 73 Deg: F)
10
Dielectric Strength (volts/mil)
580
CoLT Expansion (x 10-5 in./in./Deg:F)
1.7
Flexural Strength (psi @ 73 Deg: F)
24000
Tensile Strength (psi @ 73 Deg;)
18000
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8

Description

Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.