Zoro Homepage

Torlon 4301 Sheet, 0.750 Thick, 12 X 12

  • Mfr # STOR4301.750-12X12

  • Zoro # G900907468


product price: $3,261.99
/ea
Free Shipping & Returns

Key Features

Material
Torlon
Length
12
Width
12
Weight
24
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR4301.750-12X12
Zoro #
G900907468
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
0.75

Details

Material
Torlon
Weight
24
Tensile Elongation at Break (% @ 73 Deg: F)
3
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
23000
Heat Deflection Temp. (264 psi) Deg:F
534
Max. Recommended Use Temp (Deg:F)
500
Thermal Conductivity (BTU-in/ft²-hr-°F)
3.7
Specific Gravity (73 Deg: g/cm3)
1.45
CoLT Expansion (x 10-5 in./in./Deg:F)
1.4
Tensile Strength (psi @ 73 Deg;)
12000

Description

TorlonĀ® 4301 Sheets & Rods exhibit excellent wear resistance in bearing grades and is able to endure harsh thermal, chemical and stress conditions. Due to its versatile performance capabilities and proven use in a broad range of applications, Torlon 4301 is a reliable choice. The addition of PTFE and graphite provides higher wear resistance and lower coefficient of friction compared to the unfilled grade. Torlon 4301 PAI also offers excellent dimensional stability over a wide temperature range. This grade excels in severe wear applications such as non-lubricated bearings, seals, bearings cages and reciprocating compressor parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.