Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torlon 4XG (5030) Sheet, 0.187 Thick, 12 X 12

  • Mfr # STOR4XG.187-12X12

  • Zoro # G700914406


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
0.187
Material
Torlon
Weight
2
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOR4XG.187-12X12
Zoro #
G700914406
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
0.187
Length
12

Details

Material
Torlon
Weight
2
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500
Tensile Strength (psi @ 73 Deg;)
23500
Tensile Elongation at Break (% @ 73 Deg: F)
4
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
Specific Gravity (73 Deg: g/cm3)
1.61
Flexural Strength (psi @ 73 Deg: F)
30000

Description

Torlon 4XG PAI is a 30% glass-reinforced PAI (polyaminde-imide). It offers high rigidity, retention of stiffness, a low expansion rate and improved load carrying capabilities. This grade is well suited for applications in the electrical/electronic, business equipment, aircraft and aerospace industries. Torlon 4XG is the extruded version of Torlon 5030, as made by Quadrant EPP. Torlon 5530 is the compression-molded version of this same product. Both Torlon 4XG and Torlon 5530 are made from a base 30% glass-filled Torlon resin manufactured by Solvay as Torlon 5030 (5030 resin is used for injection-molding). Torlon is a registered trade name of Solvay Advanced Polymers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.