Torlon 4XG 5030 Sheet, 0.250 X 4.000 X 48.000 Each
- Mfr # STOR4XG.250X4.000X48.000
- Zoro # G100914594
product price:Â
$
2,929.99
/ea
Free Shipping & Returns
Key Features
Width
4
Length
48
Weight
3
Material
Torlon
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STOR4XG.250X4.000X48.000
- Zoro #
- G100914594
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 3
- Material
- Torlon
- Flexural Strength (psi @ 73 Deg: F)
- 30000
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 4
- Specific Gravity (73 Deg: g/cm3)
- 1.61
- UL94 Flammability Rating Method: UL 94
- V-0
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2.5
- Tensile Strength (psi @ 73 Deg;)
- 23500
Dimensions
- Width
- 4
- Length
- 48
- Height
- 0.25
Description
Torlon 4XG PAI is a 30% glass-reinforced PAI (polyaminde-imide). It offers high rigidity, retention of stiffness, a low expansion rate and improved load carrying capabilities. This grade is well suited for applications in the electrical/electronic, business equipment, aircraft and aerospace industries. Torlon 4XG is the extruded version of Torlon 5030, as made by Quadrant EPP. Torlon 5530 is the compression-molded version of this same product. Both Torlon 4XG and Torlon 5530 are made from a base 30% glass-filled Torlon resin manufactured by Solvay as Torlon 5030 (5030 resin is used for injection-molding). Torlon is a registered trade name of Solvay Advanced Polymers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.