Torlon 5530 Sheet, 0.500 X 12.000 X 12.000 ( Each)

  • Mfr # STOR5530.500X12.000X12.000

  • Zoro # G700914611


product price:  $4,703.99
/ea
Free Shipping & Returns

Key Features

Length
12
Height
0.5
Weight
5
Width
12
Material
Torlon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STOR5530.500X12.000X12.000
Zoro #
G700914611
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.5
Width
12

Details

Weight
5
Material
Torlon
Tensile Elongation at Break (% @ 73 Deg: F)
3
CoLT Expansion (x 10-5 in./in./Deg:F)
2.6
Tensile Strength (psi @ 73 Deg;)
15000
Heat Deflection Temp. (264 psi) Deg:F
520
Flexural Strength (psi @ 73 Deg: F)
20000
Specific Gravity (73 Deg: g/cm3)
1.61
Dielectric Strength (volts/mil)
700
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500

Description

Torlon® 5530 (30% glass-filled polyamide-imide) is Quadrant's compression-molded version of Solvay Torlon 5030 PAI injection-molding resin. The compression-molding process creates a random dispersement of the glass fibres which in-turn allows for tremendous dimensional stability in all directions (as compared to unidirectional glass-fibre flow created through injection-molding and extrusion. In addition to strength and dimensional stability, Torlon® 5530 is electrically insulative with a surface resistivity of > 1013 Ohms/sq. It has exceptional dielectric strength- over 800-volt/ mil. It offers best- in- class radiation resistance, withstanding exposure to 10 x 9th rads*. Close tolerance components are produced from Torlon 5530 including IC Test Sockets, Handlers & Nests welding tip insulators, CVT clutch rollers, fasteners, igniter cups & cases, gears, splines, hydraulic poppets and many other structural and dynamic components. Limitations: Only manufactured in Plates (maximum plate size: 14" x 28"). For Rods or Extruded product from the same resin, try Torlon 4XG Torlon 5530.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.